Shop All Brazing Alloys
Westward
Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb.
Mfr # 41R230
Zoro # G5073616
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Cast Iron And Copper
- Tensile Strength (PSI) 71 ksi
- Length (In.) 36 in
- Application For Brazing Steel, Cast Iron And Copper
- Brazing Range (F) 1670 to 1750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R230
- Zoro # G5073616
- UPC # 190735829790
- Country of Origin China
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 1/8 in |
Overall Length | 36 in |
Diameter | 1/8 in |
Container Size | 10 lb |
Compatible Chuck Size | 1,670 Degrees F |
Overall Diameter | 1/8 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Kromer Usa Flag Style Welder Cap, Cotton (3Pk) (M00336-00000-7375)
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (63-2162)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC73)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/8 in. (30XP64)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- LINCOLN ELECTRIC 5% Silver Flat Brazing Rods 1 lb.-Pack (5620F1)
- Westward Brazing Alloys