Shop All Brazing Alloys
Westward
Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb.
Mfr # 41R235
Zoro # G5077195
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brazing Range (F) 1670 to 1750
- Container Tube
- Tensile Strength (PSI) 65,000 psi
- Type RBCuZn-C X
- Application For Brazing Steel, Cast Iron And Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R235
- Zoro # G5077195
- UPC # 190735829844
- Country of Origin China
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/8 in |
Length (In.) | 36 in |
Compatible Chuck Size | 1,670 Degrees F |
Overall Length | 36 in |
Overall Diameter | 1/8 in |
Container Size | 1 lb |
Diameter | 1/8 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 1 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protractor Welding Angle, Mag, 4-3/4In L (10E755)
- WELLER Dx114 Threadless Desolder Tiplet (T0051314499)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3029-5)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 10lb. (ER5356-063-10T)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R233)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- Westward Brazing Alloys