Shop All Brazing Alloys
Westward
Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb.
Mfr # 41R229
Zoro # G5074176
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Brazing Steel, Cast Iron And Copper
- Length (In.) 36 in
- Tensile Strength (PSI) 71 ksi
- Material Steel, Cast Iron And Copper
- Container Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R229
- Zoro # G5074176
- UPC # 190735829783
- Country of Origin China
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/8 in |
Length (In.) | 36 in |
Overall Diameter | 1/8 in |
Overall Length | 36 in |
Container Size | 1 lb |
Diameter | 1/8 in |
Compatible Chuck Size | 1,670 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 1 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- COUGARTRON Brushes, PK10 (WELC3149)
- BLUE DEMON TRUE VIEW 6700 WELDING HOOD, MATTE BLACK (BDWH-TRUEVIEW-6700M)
- POWERWELD TIG Finger Feeder (PW1550)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R227)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R230)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/8 in. (30XP64)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R233)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 10 lb. (41R228)
- HARRIS Brazing Kit, 1225-1370 F, w/1.75 oz Flux (45KPOP)
- Westward Brazing Alloys