Shop All Brake & Wheel Tools
Westward
Brake Resetting Gauge
Mfr # 1EKA5
Zoro # G3359307
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Lock Knob, Plastic Bushing, Steel
- Type Brake Resetting
- Application Brake Resetting, Measure Drums from 6 3/8 in to 14 1/4 in
- Number of Pieces 1
- Length 11 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKA5
- Zoro # G3359307
- UPC # 190735748343
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Length | 11 13/64 in |
Overall Length | 11 3/16 in |
Overall Width | 11 in |
Details
Material | Brass Lock Knob, Plastic Bushing, Steel |
Type | Brake Resetting |
Application | Brake Resetting, Measure Drums from 6 3/8 in to 14 1/4 in |
Number of Pieces | 1 |
Item | Brake Shoe Resetting Gauge |
Vehicle Model | Universal |
Vehicle Make | Universal |
Vehicle Model Year | Universal |
Tool Type | Internal/External Jaws |
Description
Brake Shoe Resetting Gauge, Tool Type Internal/External Jaws, Application Brake Resetting, Measure Drums from 6 3/8 in to 14 1/4 in, Overall Length 11 3/16 in, Overall Width 11 in, Number of Pieces 1, Material Brass Lock Knob, Plastic Bushing, Steel, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- LUVERNE 20" Universal Rubber Bumper Strips (2-Pack) (2090616-2)
- JET Sj-10T, 10 Ton (441310)
- WESTWARD Brake Cylinder Hone, 1 pc., No Sockets (45JW44)
- WESTWARD Pick and Hook Set (1EKB1)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- WESTWARD Brake Socket Set, Star Bit (1EJZ8)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- Westward Brake & Wheel Tools