Shop All Box End Wrenches
Westward
Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc
Mfr # 4YR23
Zoro # G0326837
product price: $77.05
/ea
Free Shipping & Returns
$77.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Material Alloy Steel
- Finish Satin
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR23
- Zoro # G0326837
- UPC # 190735860151
- Country of Origin China
- Category Box End Wrenches
Dimensions
Range of Lengths | 6-7/8 in to 18 in |
Wrench Head Sizes | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in |
Range of Wrench Sizes | 1/4 in to 7/8 in, 6 to 19mm |
Range of Head Sizes | 1/4 in to 7/8 in, 6 to 19mm |
Wrench Length Style | Standard |
Head Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in |
Description
Box End Wrench Set, Alloy Steel, Satin, Insulated No, Number of Tools 14, 1/4 in to 7/8 in, 6 to 19mm, 15 Degrees , Canvas Pouch, Metric, Offset, 12-Point Box End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- DRILL AMERICA 1-3/16in-20 UNS HSS Plug Tap and 1-9/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-3/16-20)
- WESTWARD Ratcheting Box End Wrench, 6-11/16" L (54PP69)
- WESTWARD Ratcheting Obstruction Wrench, 7-3/4 in. (1LCX8)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L (5MV19)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/32 x 1/4 " L.184 mm (41431416)
- Westward Wrenches