Shop All Box End Wrenches
Westward
Box End Wrench Set, 6 Pieces, 12 Pts
Mfr # 54DG35
Zoro # G2478563
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Straight, Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG35
- Zoro # G2478563
- UPC # 190735949627
- Country of Origin China
- Category Box End Wrenches
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm, 17mm, 19mm |
Wrench Head Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 8 mm to 19 mm |
Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
Westward Tools' 54DG35 Box End Wrench Set is a professional-grade set of ratcheting wrenches. These are great for heavy-duty applications and come in a wide range of sizes to suit your needs. This box end wrench set contains 6 pieces with 12 points each, making it versatile enough to tackle a variety of fasteners. The wrenches have straight and box ends and can be used as both straight or offset tools. They come with a chrome finish that helps prevent corrosion and ensures durability. Each wrench has metric measurements on its sides, so you know exactly what size you are working with at all times. If you want quality tools that can last through repeated use, then the Westward Tools 54DG35 Box End Wrench Set is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Cantilever Clamp, SS, 1-1/4" D Throat (K020TSW)
- MAKITA Battery Cover (414938-7)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77516MP)
- COMMSCOPE Replacement for Commscope Cpt-158u (CPT-158U COMMSCOPE)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- WESTWARD Box End Wrench, 3/8x7/16 in., 8-17/64 L (5MP91)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- Westward Box End Wrenches