Shop All Box End Wrenches
Westward
Box End Wrench Set, 5 Pieces, 12 Pts
Mfr # 54DG39
Zoro # G5918180
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Box End Wrench Set: (1) 7mm x 8mm, (1) 9mm x 10mm, (1) 11mm x 12mm, (1) 13mm x 14mm, (1) 15mm x 17mm
- Size 7mm x 8mm, 9mm x 10mm, 9mm x 10mm, 13mm x 14mm, 15mm x 17mm
- Features Spline Design Allowing Numerous Fastener Head Uses, Provides a Strong Grip Around the Bolt, Whereas Bare Hands/Fingers Would Simply Slip Off The Bolt, Meets Standards ASME B107.100-2027
- Head Type Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG39
- Zoro # G5918180
- UPC # 00194484306014
- Country of Origin China
- Category Box End Wrenches
Dimensions
Size | 7mm x 8mm, 9mm x 10mm, 9mm x 10mm, 13mm x 14mm, 15mm x 17mm |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 7 mm to 7 mm |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 5, 7 mm to 7 mm, 0 Degrees , Canvas Pouch, Metric, Standard, 12-Point Box End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- EAZYPOWER Phillips Power Bit, No. 3, 3" (73343/B)
- URREA Black flat strike wrench 12 point, 1-13/16"opening size. (2729SWH)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP66)
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- Westward Wrenches