Shop All Box End Wrenches
Westward
Box End Wrench Set, 13 Pieces, 12 Pts
Mfr # 54DG06
Zoro # G5117609
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 5MP90A, 5MP91A, 446G58, 446G59, 5MP95A, 5MP96A, 5MP97A, 5MP98A, 5MP99A, 5MR01A, 5MR02A, 5MR03A, 5MR04A
- Overall Length 6" to 15"
- Size 1/4" x 5/16", 3/8" x 7/16", 11/16" x 13/16", 5/8" x 11/16", 3/4" x 7/8", 15/16" x 1", 6mm x 8mm, 7mm x 9mm, 10mm x 11mm, 12mm x 14mm, 13mm x 15mm, 16mm x 18mm, 17mm x 19mm
- Features Meets Standards: ASME B107.100-2010
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG06
- Zoro # G5117609
- UPC # 00194484305963
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 6" to 15" |
Size | 1/4" x 5/16", 3/8" x 7/16", 11/16" x 13/16", 5/8" x 11/16", 3/4" x 7/8", 15/16" x 1", 6mm x 8mm, 7mm x 9mm, 10mm x 11mm, 12mm x 14mm, 13mm x 15mm, 16mm x 18mm, 17mm x 19mm |
Range of Wrench Sizes | 1/4 in to 1 in, 6 to 19mm |
Wrench Head Sizes | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 7/8 in, 15/16 in, 1 in |
Range of Lengths | 6 in to 15 in |
Head Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 7/8 in, 15/16 in, 1 in |
Range of Head Sizes | 1/4 in to 1 in, 6 mm to 19 mm |
Wrench Length Style | Standard |
Description
Box End Wrench Set, Alloy Steel, Satin, Insulated No, Number of Tools 13, 1/4 in to 1 in, 6 mm to 19 mm, 40 Degrees , Canvas Pouch, SAE/Metric, Offset, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 10/18TPI, PK25 (PS0918AF25)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP70)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Ratcheting Box End Wrench, 6-1/2" L (54PP81)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214MM)
- Westward Box End Wrenches