Shop All Box End Wrenches
Westward
Box End Wrench, 17 x 19mm, 12 in. L
Mfr # 5MR04
Zoro # G3167306
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Satin
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR04
- Zoro # G3167306
- UPC # 190735861349
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 17 mm, 19 mm |
Overall Length | 10 in |
Head Size | 17 mm, 19 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 17 mm, 19 mm, Overall Length 10 in, 40 Degrees , Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- CROWN TOOLS 9 Inch Heart Shave Hook (20172)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- WESTWARD Double Box End Wrench, 12 Pt, 22 x 24mm (36A161)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP83)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (50810MM)
- Westward Wrenches