Shop All Box End Wrenches
Westward
Box End Wrench, 15/16", 1" Head Sizes
Mfr # 446G59
Zoro # G5940267
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Number of Points 12
- Overall Length 14 1/8 in
- SAE or Metric SAE
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 446G59
- Zoro # G5940267
- UPC # 00194484258702
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 14 1/8 in |
Size | 15/16", 1" |
Wrench Head Sizes | 15/16 in, 1 in |
Head Size | 15/16 in, 1 in |
Wrench Length Style | Standard |
Description
The Westward 446G59 15/16" 1" Ratcheting Wrench is a quality tool that will serve you well. It features a double box end and offset wrench style, making it easy to reach hard-to-reach nuts and bolts. This 15/16 in., 1 in. ratcheting wrench has alloy steel construction with a satin finish. Its 40 degree offset allows for better access when reaching difficult areas. The one piece handle provides greater strength and durability, while the double hex box end offers an extra grip on fasteners. The Westward Box End Wrench is the perfect tool for any mechanic or DIYer who wants quality results from their tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum (GL8X3500T----01)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap (DWTT5X.8)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- DURSTON MFG Durston 5 Piece E Torx Set E6 - E24 (VMWTC624)
- Westward Wrenches