Shop All Box End Wrenches
Westward
Box End Wrench, 12 x 14mm, 9-31/64 in. L
Mfr # 5MR01
Zoro # G2667192
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Satin
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5MR01
- Zoro # G2667192
- UPC # 190735861318
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 12 mm, 14 mm |
Overall Length | 8 3/4 in |
Head Size | 12 mm, 14 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 12 mm, 14 mm, Overall Length 8 3/4 in, 40 Degrees , Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- FJC R-1234Yf Top Can Tap (6840)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP66)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- WIHA Ratcheting Wrench Set, Combination (21290)
- Westward Wrenches