Shop All Shears, Pruners & Loppers
Westward
Bow Saw, 30 In Steel Blade
Mfr # 2RDL6
Zoro # G1216031
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Overall Length 32 3/4 in
- Type Bow Saw
- Features Double Edge Blade Teeth For Fast And Easy Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2RDL6
- Zoro # G1216031
- UPC # 190735801093
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 32 3/4 in |
Blade Length | 30" |
Blade Size | 30 in |
Overall Length (In.) | 32-3/4" |
Overall Height | 6 1/4 in |
Blade Width | 3/4 in |
Description
Curved Handle Bow Saw, Blade Length 30 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 3/4 in, Cutting Action Beveled, Straight, Cutting Edge Type Serrated, Features Double Edge Blade Teeth For Fast And Easy Cutting, Frame Material Steel, Hand Saw Application PVC, Wood, Hand Saw Product Type Bow Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-25X40)
- SEYMOUR MIDWEST Tree Feeding Auger, 2" (21332)
- VORTEX Reflect-a-Bird Repellent Mirror (VO714458)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum (2RDN2)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- WESTWARD Hawkbill Knife, 3 in. Blade, Blue (31MJ55)
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- Westward Shears, Pruners & Loppers