Shop All Bottle Jacks
This Product is Discontinued
Westward
Bottle Jack, Air/Manual, 30 Tons (Discontinued)
Mfr # 1AVR5
Zoro # G2380944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 30 ton
- Lifting Height Min. 11 in
- Lifting Height Max. 18 1/8 in
- Base Size 10 1/4 in x 8 1/4 in
- Hydraulic Stroke 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1AVR5
- Zoro # G2380944
- UPC # 190735746875
- Country of Origin Multiple
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 11 in |
Lifting Height Max. | 18 1/8 in |
Base Size | 10 1/4 in x 8 1/4 in |
Base Width | 8 1/4 in |
Minimum Height | 11 in |
Maximum Lift Height | 18 in |
Base Length | 10 1/4 in |
Minimum Lift Height | 11 in |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 11 in, Maximum Lift Height 18 in, Power Source Air, Minimum Height 11 in, Standards ANSI/ASME PALD, Base Length 10 1/4 in, Base Width 8 1/4 in, Body Material Finish Baked Enamel, Features Internally Protected From Overjumping and Overloading, Pump Positioned Directly Below the Reservoir, Maximum Operating Pressure 175 psi, Minimum Operating Pressure 90 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.