Shop All Bottle Jacks
Westward
Bottle Jack, 6 ton Lifting Capacity
Mfr # 787LA3
Zoro # G907466609
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 6 ton
- Lifting Height Min. 8 1/4 in
- Lifting Height Max. 16 3/8 in
- Base Size 4 3/4 in x 4 1/2 in
- Type Side Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 787LA3
- Zoro # G907466609
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 8 1/4 in |
Lifting Height Max. | 16 3/8 in |
Base Size | 4 3/4 in x 4 1/2 in |
Maximum Lift Height | 16 7/8 in |
Extension Screw Length | 2 3/4 in |
Minimum Height | 8 1/4 in |
Base Length | 4 3/4 in |
Minimum Lift Height | 8 1/2 in |
Base Width | 4 1/2 in |
Description
Bottle Jack,6 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wide Strap Tie, 15.1", 120lb., PK100 (83-6043)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- WESTWARD Battery Cable, 1 ga, 10ft., Red (19YD78)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- WESTWARD Bottle Jack, 12 Tons, 9-1/2in.L (35MT11)
- WESTWARD Bottle Jack, 8 ton Lifting Capacity (787LA4)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- BLACKBULL Black Bull HBJ4 4 Ton Hydraulic Bottle Jack (HBJ4)
- Westward Jacks