Shop All Bottle Jacks
Westward
Bottle Jack, 2 ton Lifting Capacity
Mfr # 787LA1
Zoro # G107466607
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 2 ton
- Lifting Height Min. 7 1/8 in
- Lifting Height Max. 13 9/16 in
- Base Size 3 7/8 in x 3 5/8 in
- Standards ASME PASE 2019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 787LA1
- Zoro # G107466607
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 1/8 in |
Lifting Height Max. | 13 9/16 in |
Base Size | 3 7/8 in x 3 5/8 in |
Minimum Lift Height | 7 3/8 in |
Minimum Height | 7 1/8 in |
Extension Screw Length | 1 7/8 in |
Base Length | 3 7/8 in |
Maximum Lift Height | 14 in |
Base Width | 3 5/8 in |
Description
Bottle Jack,2 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- DAYCO 87 Buick 3.8L Radiator Hose, 71755 (71755)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- COLEMAN CABLE 04-07 Thermostat Wire 18-8 - 250 ft. (55308)
- WESTWARD Bottle Jack, 20 Tons, 7-1/8in.L (35MT12)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787LA7)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- WESTWARD Bottle Jack, 12 Tons, 9-1/2in.L (35MT11)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity (61206)
- Westward Jacks