Shop All Bottle Jacks
Westward
Bottle Jack, 12 Tons, 9-1/2in.L
Mfr # 35MT11
Zoro # G0072381
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 12 ton
- Lifting Height Min. 9 1/2 in
- Lifting Height Max. 18 1/2 in
- Base Size 6 13/16 in x 4 11/16 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35MT11
- Zoro # G0072381
- UPC # 190735817117
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 1/2 in |
Lifting Height Max. | 18 1/2 in |
Base Size | 6 13/16 in x 4 11/16 in |
Handle Length | 25 1/2 in |
Maximum Lift Height | 18 1/2 in |
Minimum Lift Height | 9 1/2 in |
Base Length | 6 13/16 in |
Base Width | 4 11/16 in |
Minimum Height | 9 1/2 in |
Extension Screw Length | 3 1/8 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Minimum Height 9 1/2 in, Standards ASME PASE, Base Length 6 13/16 in, Base Width 4 11/16 in, Body Material Finish Painted, Extension Screw Length 3 1/8 in, Features Centered Pump and Ram, Heat Treated Extension Screw, Handle Length 25 1/2 in, Stroke 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 2M (270002)
- OEMTOOLS Ford 2.0L, 2.3L, 2.5L Camshaft Alignment Tool Kit (24448)
- DAYCO UTILITY BELT (4L470)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- WESTWARD Bottle Jack, 12 Ton, 9 1/2-18 1/2 In Lift (1ZKX7)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- K-TOOL INTERNATIONAL Bottle Jack, 2Ton (KTI63201)
- Westward Jacks