Shop All Bottle Jacks
Westward
Bottle Jack, 12 ton Lifting Capacity
Mfr # 787LA5
Zoro # G407466611
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 12 ton
- Lifting Height Min. 9 1/16 in
- Lifting Height Max. 17 5/16 in
- Base Size 5 3/4 in x 5 in
- Extension Screw 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 787LA5
- Zoro # G407466611
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 1/16 in |
Lifting Height Max. | 17 5/16 in |
Base Size | 5 3/4 in x 5 in |
Base Length | 5 3/4 in |
Base Width | 5 in |
Minimum Lift Height | 9 3/8 in |
Maximum Lift Height | 17 7/8 in |
Extension Screw Length | 2 3/8 in |
Minimum Height | 9 1/16 in |
Description
Bottle Jack,12 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- DONALDSON Muffler, Round Style 6, M120751 (M120751)
- STANDARD IGNITION Remote Mirror Switch, Mrs11 (MRS11)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- WESTWARD Bottle Jack, 2 ton Lifting Capacity (787LA1)
- WESTWARD Jack, Bottle, 12 Ton (3ZC62)
- SFA COMPANIES Pro-Lift 2 Ton Bottle Jack - B-002D (B-002D)
- Westward Bottle Jacks