Shop All Bottle Jacks
Westward
Bottle Jack, 12 ton Lifting Capacity
Mfr # 787L99
Zoro # G307466605
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 12 ton
- Lifting Height Min. 6 in
- Lifting Height Max. 10 13/16 in
- Base Size 5 3/4 in x 5 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 787L99
- Zoro # G307466605
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 6 in |
Lifting Height Max. | 10 13/16 in |
Base Size | 5 3/4 in x 5 in |
Extension Screw Length | 1 5/8 in |
Base Width | 5 in |
Base Length | 5 3/4 in |
Minimum Height | 6 in |
Maximum Lift Height | 11 1/8 in |
Minimum Lift Height | 6 1/8 in |
Description
Bottle Jack,12 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE FULTON COUPLER LOCK (63225)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- KEEPER Strap Vehicle Recovery 3X20Ft (02932)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- WESTWARD Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L (35MT14)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- WESTWARD Bottle Jack, 12 Ton, 9 1/2-18 1/2 In Lift (1ZKX7)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- SURTEK 2 Ton Bottle Jack (GBS2)
- Westward Jacks