Shop All Automotive Battery Accessories
Westward
Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp
Mfr # 5RXG1
Zoro # G0477215
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 12 ft.
- Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RXG1
- Zoro # G0477215
- UPC # 190735872925
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Cable Length | 12 ft |
Cable Length (Ft.) | 12 |
Details
Amps | 200A |
Application | Commercial |
Includes | Built-in Positive and Negative Identification |
Type | Standard Duty |
Color | Orange/Black |
Connection Type | Standard Jaw |
Charger Function | Boosting |
Max. Temp. | -40 |
Copper (AWG/kcmil) | 8 |
Item | Booster Cable |
Max. Amps | 200 A |
Category Type | Jumper Cables |
Cable Color | Orange/Black |
Function | Standard Jaw |
Jaw Type | Spring Clamp Grip |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Black |
Cable Connection Type | Crimped |
Cable Wire Gauge | 8 AWG |
Strength Rating | Light Duty |
Maximum Current | 200 A |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Light Duty, Cable Wire Gauge 8 AWG, Maximum Current 200 A, Jaw Type Spring Clamp Grip, Cable Length 12 ft, Cable Jacket Color Black, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-401632)
- AFTERMARKET 4" Tractor Muffler Clamp (CL400)
- MANN FILTER Si-Industrial Fuel Filtr Elem, Pl100/2 (PL100/2)
- PROMAXX Pro Bushing - Large (PPB2270)
- WESTWARD Booster Cable, Heavy Duty, 350 Max Amps (23PC98)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 400 Amp (5RXF6)
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- SCHUMACHER ELECTRIC 1000 Peak Amp Lithium Ion Jump Starter (SCUSL1317)
- Westward Automotive Battery Accessories