Shop All Automotive Battery Accessories
Westward
Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp
Mfr # 5RXF5
Zoro # G3072072
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 25 ft.
- Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RXF5
- Zoro # G3072072
- UPC # 190735872864
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Cable Length (Ft.) | 25 |
Details
Amps | 400A |
Application | Commercial |
Includes | Built-in Positive and Negative Identification |
Type | Standard Duty |
Color | Orange/Black |
Connection Type | Plug-in |
Max. Temp. | -40 |
Copper (AWG/kcmil) | 4 |
Function | Plug In/Standard Jaw |
Category Type | Jumper Cables |
Charger Function | Boosting |
Max. Amps | 400 A |
Cable Color | Black, Orange |
Item | Booster Cable |
Jaw Type | Spring Clamp Grip |
Maximum Current | 400 A |
Cable Connection Type | Crimped |
Cable Jacket Color | Black |
Strength Rating | Heavy Duty |
Cable Wire Gauge | 4 AWG |
Minimum Operating Temperature | -40 Degrees F |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 400 A, Jaw Type Spring Clamp Grip, Cable Length 25 ft, Cable Jacket Color Black, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Radiator Cap, 3/4"Neck Stant# 10294 (10294)
- ILC Replacement for Yuasa Ytz10s Battery (YTZ10S BATTERY YUASA)
- SUR&R Brake Line Fitting, Assortment, 3/16" Tube (BR316)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- WESTWARD Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw (5RXF4)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- WESTWARD Booster Cable, SD, 4 AWG, 20 Ft, Parrot Jaw (5RXF3)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU9)
- WESTWARD Booster Cable, HD, 1 AWG, 25 Ft, Parrot Jaw (5RXG2)
- GROTE Split Flex Tubing, Black, 1/4", 50 ft. (83-8003)
- Westward Automotive Battery Accessories