Shop All Automotive Battery Accessories
Westward
Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw
Mfr # 5RXG6
Zoro # G2439001
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Application Commercial
- Includes Carrying Bag
- Length 12 ft.
- Type Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RXG6
- Zoro # G2439001
- UPC # 190735872970
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Cable Length | 12 ft |
Cable Length (Ft.) | 12 |
Details
Amps | 200A |
Application | Commercial |
Includes | Carrying Bag |
Type | Light Duty |
Color | Orange/Black |
Connection Type | Standard Jaw |
Function | Standard Jaw |
Charger Function | Boosting |
Cable Color | Orange/Black |
Item | Booster Cable |
Copper (AWG/kcmil) | 10 |
Max. Amps | 200 A |
Max. Temp. | 80 Degrees C |
Category Type | Jumper Cables |
Jaw Type | Spring Clamp Grip |
Cable Wire Gauge | 10 AWG |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Color | Black |
Cable Connection Type | Crimped |
Strength Rating | Light Duty |
Maximum Current | 200 A |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Light Duty, Cable Wire Gauge 10 AWG, Maximum Current 200 A, Jaw Type Spring Clamp Grip, Cable Length 12 ft, Cable Jacket Color Black, Orange, Includes Carrying Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD WORLD INDUSTRIES BlueDef 55GAL Exh Fluid (DEF001)
- RONSTAN Asymmetric Snap Hook (Carbine) 120mm (CS2430-12)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7216)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 20, PAE-320 (PAE-320)
- WESTWARD Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X78)
- WESTWARD Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (1JYU6)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V (3LE86)
- WESTWARD Charger, For 6/12V Battery, 8.5A Input (473X75)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU8)
- Westward Automotive Battery Accessories