Shop All Automotive Battery Accessories
Westward
Booster Cable, HD, 2 AWG, 20 Ft, Parrot Jaw
Mfr # 5RXF4
Zoro # G2223277
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 20 ft.
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5RXF4
- Zoro # G2223277
- UPC # 190735872857
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 20 ft. |
Cable Length (Ft.) | 20 |
Cable Length | 20 ft |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 2 AWG, Maximum Current 500 A, Jaw Type Spring Clamp Grip, Cable Length 20 ft, Cable Jacket Color Black, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE MFG CO Bracket, Gray Plastic, Permit Holder (43901)
- ILC Replacement for Hella 78242 replacement light bulb lamp (78242 HELLA)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- WESTWARD Heavy Duty Charging Clip, 80, Red (23PC44)
- WESTWARD Charger, For 6/12/24V Battery, 12A Input (473X77)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- WESTWARD Heavy Duty Charging Clip, 80, Red/Black (23PC43)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- Westward Automotive Battery Accessories