Shop All Bolt Cutters
Westward
Bolt Cutters, Steel, 24 in, Center Cut
Mfr # 493V66
Zoro # G9662583
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Primary Application Steel
- Overall Length 24 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 in
- Hard Materials up to Brinnell 455/Rockwell C48 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 493V66
- Zoro # G9662583
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Soft Steel | 1/2 in |
Description
If you need to cut through a bolt, the Westward 493V66 Bolt Cutter is the tool for you. With a jaw made of alloy steel, this 24 in. long bolt cutter can handle tough jobs with ease. The center cut design allows you to apply pressure on both sides of the jaws for smooth cutting action. The handles are made of steel and have plastic coated grips for a firm hold. Measuring 3/8 in., its soft and medium/hard Brinnell 300/Rockwell C31 hardness rating means it will be able to cut through most materials up to 5/16 in.. If you need a heavy duty bolt cutter that is capable of cutting through just about anything, then look no further than the Westward 493V66 Bolt Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- BOSCH Metal Flush Cut Blade (MM482)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- PERFORMANCE TOOL 36 In Bolt Cutter, Bc-36 (BC-36)
- Westward Knives, Cutters & Snips