Shop All Bolt Cutters
This Product is Discontinued
Westward
Bolt Cutter Set, 14 And 18 In, 2 Pc (Discontinued)
Mfr # 1YNC1
Zoro # G2239054
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 14 in, 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in 5/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 3/16 in, 1/4 in
- Grip Style Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YNC1
- Zoro # G2239054
- UPC # 190735759288
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 14 in, 18 in |
For Maximum Diameter Medium Steel | 1/4 in, 5/16 in |
For Maximum Diameter Hard Steel | 1/4 in, 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in, 5/16 in |
Details
Item | Bolt Cutter Set |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in 5/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 3/16 in, 1/4 in |
Grip Style | Plastic Grip |
Includes | 1YNB7 And 1YNB8 Bolt Cutters |
Cutting Action | Center Cut |
Jaw Material | Alloy Steel |
Features | 1YNB7 And 1YNB8 Bolt Cutters |
Bolt Cutter Type | General Purpose Bolt Cutters |
Material Application | Steel |
Grip Material | Plastic |
Description
Bolt Cutter Set, Bolt Cutter Type General Purpose Bolt Cutters, Cutting Action Center Cut, Features 1YNB7 And 1YNB8 Bolt Cutters, For Maximum Diameter Hard Steel 1/4 in, 3/16 in, For Maximum Diameter Medium Steel 1/4 in, 5/16 in, For Maximum Diameter Soft Steel 1/4 in, 5/16 in, Grip Material Plastic, Handle Material Steel, Includes 1YNB7 And 1YNB8 Bolt Cutters, Jaw Material Alloy Steel, Material Application Steel, Overall Length 14 in, 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.