Shop All Bolt Cutters
Westward
Bolt Cutter, 8" Overall L, Center Cut
Mfr # 493V63
Zoro # G9662626
original price:
$12.57
10% off
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/8 in
- Grip Style Rubber Grip
- Features Heat Treated Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 493V63
- Zoro # G9662626
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 1/4 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/8 in |
Grip Style | Rubber Grip |
Features | Heat Treated Blades |
Cutting Action | Center |
Jaw Material | Steel |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Heat-Treated | Yes |
Handle Color | Blue |
Non-Sparking | No |
Weight | 0.6 lb |
Includes Cushioned Grip | No |
Spring Assist Handle | No |
Not For Use With | ACSR Cable |
Ratcheting Jaw | No |
Material Application | Steel |
Insulated | No |
Blade Finish | Black Oxide |
Grip Material | Rubber |
Description
Bolt Cutters, Blade Finish Black Oxide, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- IRWIN Tap (1549ZR)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- MAYHEW â„¢ Stud Extractor for 3/8 in. Impact Wrench (29895)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- WESTWARD Bolt Cutter, 18 in L, 1/4 in Cap (22UN80)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- Westward Knives, Cutters & Snips