Shop All Bolt Cutters
Westward
Bolt Cutter, 36" Overall L, Center Cut
Mfr # 493V69
Zoro # G9662696
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 36 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 7/16 in
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 493V69
- Zoro # G9662696
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 36 in |
For Maximum Diameter Soft Steel | 1/2 in |
For Maximum Diameter Hard Steel | 1/2 in |
Details
Item | Rebar Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 9/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 7/16 in |
Jaw Material | Steel |
Features | Heat Treated Blades |
Cutting Action | Center |
Grip Style | Plastic Coated Handles |
Bolt Cutter Type | Rebar Cutters |
Weight | 10.6 lb |
Insulated | No |
Not For Use With | ACSR Cable |
Non-Sparking | No |
Handle Color | Blue |
Ratcheting Jaw | No |
Heat-Treated | Yes |
Blade Finish | Black Oxide |
Includes Cushioned Grip | No |
Grip Material | Plastic |
Spring Assist Handle | No |
Material Application | Steel |
Description
Rebar Cutters, Blade Finish Black Oxide, Bolt Cutter Type Rebar Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- CRAFTSMAN Wall Mount Laser, 15ft (CMHT77634)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (8897)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V63)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- Westward Knives, Cutters & Snips