Shop All Bolt Cutters
Westward
Bolt Cutter, 18 in L, 1/4 in Cap
Mfr # 22UN80
Zoro # G5303155
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Cutting Action Center
- Features Heat Treated Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN80
- Zoro # G5303155
- UPC # 190735772935
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 18 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Item | Rebar Cutters |
Handle Material | Aluminum |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4 in |
Cutting Action | Center |
Features | Heat Treated Blades |
Jaw Material | Steel |
Grip Style | Rubber Grip |
Heat-Treated | Yes |
Grip Material | Plastic |
Not For Use With | ACSR Cable |
Ratcheting Jaw | No |
Bolt Cutter Type | Rebar Cutters |
Handle Color | Gray |
Includes Cushioned Grip | No |
Material Application | Steel |
Weight | 2.3 lb |
Non-Sparking | No |
Blade Finish | Black Oxide |
Spring Assist Handle | No |
Insulated | No |
Description
With the Westward 22UN80 Bolt Cutter, you will be able to cut through even the toughest bolts. The high-quality alloy steel jaws are strong and durable. This 18 in long bolt cutter has a center cut cutting action that allows for precise cuts. Its alloy steel jaws are hard and provide superior grip on nuts and bolts. The handle is made of aluminum which is lightweight yet durable. It also features rubber grips that give you a firm hold while working with this tool. If you need a quality bolt cutter, this Westward 1/4 in Cap Bolt Cutter will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- WESTWARD Bolt Cutters, Steel, 24 in, Center Cut (493V66)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- Westward Bolt Cutters