Shop All Bolt Cutters
Westward
Bolt Cutter, 14 in L, 3/16 in Cap
Mfr # 22UN79
Zoro # G5303103
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 14 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/16 in
- Features Heat Treated Blades
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN79
- Zoro # G5303103
- UPC # 190735772928
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 14 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Soft Steel | 1/4 in |
Details
Item | Rebar Cutters |
Handle Material | Aluminum |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/16 in |
Features | Heat Treated Blades |
Jaw Material | Steel |
Grip Style | Rubber Grip |
Cutting Action | Center |
Bolt Cutter Type | Rebar Cutters |
Heat-Treated | Yes |
Ratcheting Jaw | No |
Weight | 1.4 lb |
Includes Cushioned Grip | No |
Handle Color | Gray |
Non-Sparking | No |
Grip Material | Plastic |
Spring Assist Handle | No |
Insulated | No |
Blade Finish | Black Oxide |
Material Application | Steel |
Not For Use With | ACSR Cable |
Description
Rebar Cutters, Blade Finish Black Oxide, Bolt Cutter Type Rebar Cutters, Cutting Action Center, Features Heat Treated Blades, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- WESTWARD Bolt Cutter, 18 in L, 1/4 in Cap (22UN80)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- WESTWARD Bolt Cutter, 36" Overall L, Center Cut (493V69)
- PERFORMANCE TOOL BOLT CUTTER BLK/RED 24""L (BC-24)
- Westward Bolt Cutters