Shop All Cases and Totes
Westward
Blue Cell PhoneLens, iPhone 4, 4S, 5, 5S
Mfr # 35YV41
Zoro # G2685877
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material ABS, PMMA, Silicone
- Fits Brand Apple
- Fits Model iPhone 4, iPhone 4S, iPhone 5, IPhone 5S
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 35YV41
- Zoro # G2685877
- UPC # 190735817704
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 2 in |
Depth | 1 1/4 in |
Height | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Details
Item | Cell Phone Lens |
Color | Blue |
Material | ABS, PMMA, Silicone |
Fits Brand | Apple |
Fits Model | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
Accessory Type | Cell Phone Lens |
Compatible with Brand | Apple |
For Use With | Cell Phone |
Product Type | Cell Phone Lens |
Compatible with Manufacturer Model Number | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
Compatible with Series | iPhone |
Compatible Manufacturer Part Number | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
Compatible Manufacturer Model Number | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
For Use with Mfr. Model Number | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
For Use With Mfr. Model Number | iPhone 4, iPhone 4S, iPhone 5, IPhone 5S |
Description
Cell Phone Lens, For Use With Cell Phone, Product Type Cell Phone Lens, Compatible with Brand Apple, Compatible with Manufacturer Model Number iPhone 4, iPhone 4S, iPhone 5, IPhone 5S, Color Blue, Compatible with Series iPhone, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- ROADPRO Patchwork Leather Shave Kit 12", Black (PLB-003)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- TZ CASE TZ Case DLX-16 S Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (DLX-16 S)
- MCKLEINUSA Mcklein USA 80436 3.5 in. Daley Leather Attach Briefcase; Burgundy - V Series (80436)
- CLAIRE CHASE Claire Chase 600004992044 Executive Computer Briefcase; Rustic (600004992044)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- Westward Cases and Totes