Shop All Pipe Threading and Cutting Machines
Westward
Blade Cut-Off Assembly, For Mfr. No. 6590
Mfr # 34DA39
Zoro # G9330203
Free Shipping & Returns
$1,857.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Cutting the Pipe Before and After Threading
- Material Aluminum; Steel
- For Use With 31XM67
- Features Cuts the Pipe Before and After Threading
- Pipe Threading Product Grouping Pipe Threading Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 34DA39
- Zoro # G9330203
- UPC # 190735816103
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
For Nominal Pipe Size | No Pipe |
Details
Item | Blade Cut-Off Assembly |
Application | For Cutting the Pipe Before and After Threading |
Material | Aluminum; Steel |
For Use With | 31XM67 |
Features | Cuts the Pipe Before and After Threading |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessories - Item | Blade Cut-Off Assembly |
Pipe Threading Accessory Grouping | For Cutting Pipe |
Shop By | Closeouts |
Accessory Type | Blade Cut-Off Assembly |
For Use With Mfr. Model Number | 6590 |
Compatible Threader Series | 31XM67 |
Product Type | Blade Cut-Off Assembly |
Compatible Mfr. Model No. | 6590 |
Compatible Threader Mfr. Model No. | 6590 |
Compatible Manufacturer Part Number | 6590 |
Compatible Threader Manufacturer Part Number | 6590 |
Description
Blade Cut-Off Assembly, Compatible Threader Grainger Part Number 31XM67, Compatible Threader Manufacturer Part Number 6590, Compatible Threader Series 31XM67, Product Type Blade Cut-Off Assembly, Features Cuts the Pipe Before and After Threading, For Use With 31XM67, Material Aluminum; Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- DYNABRADE MINI DYNISHER (DB13300)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-I (C66037)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- WESTWARD Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (8190)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Manual Die Head, 1/2, 2 Capacity (604050)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- Westward Pipe Threading and Cutting Machines