Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Blacksmith Hammer, 4 Lb, 16 In, Fiberglass
Mfr # 2DBV3
Zoro # G0517675
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 15 in
- Handle Fiberglass
- Head Width 1 13/16 in
- Head Material Medium Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2DBV3
- Zoro # G0517675
- UPC # 190735795286
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 15 in |
Head Width | 1 13/16 in |
Head Length | 5 3/8 in |
Blade Width | 1 7/8 in |
Face Diameter | 1 7/8 in |
Details
Item | Blacksmith Hammer |
Head Weight | 4 lb |
Handle | Fiberglass |
Head Material | Medium Carbon Steel |
Meets/Exceeds | ANSI Standards |
Handle Material | Fiberglass |
Non-Sparking | No |
Dead Blow Hammer | No |
Hammer Type | Cross Peen Hammer |
Grip Style | Textured |
Blade Shape | Rounded |
Description
If you are looking for a blacksmith hammer that is durable and lightweight, the Westward 2DBV3 Blacksmith Hammer is an excellent choice. The blacksmith hammer has a medium carbon steel head, making it strong enough to take on tough jobs. Its fiberglass handle ensures that this tool will not slip out of your hands when in use. It also has a width of 1 13/16 in., length of 5 3/8 in., and weighs 4 lb. This Westward Blacksmith Hammer is an efficient and reliable tool that can be used on multiple projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- WESTWARD Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (24Z026)
- WESTWARD 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Steel Head (6DWL4)
- WESTWARD Blacksmith Hammer, Fiberglass, 2-1/2 Lb (6DWK2)
- WESTWARD Sledge Hammer, 16 lb., 35-1/8 In, Hickory (2DBT6)
- WESTWARD Sledge Hammer, 2 lb., 10-5/8, Hickory (20JX60)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- MAYHEW Pneumatic Hammer 24" (32003)
- Westward Hammers and Striking Tools