Shop All Bug Killer Accessories
Westward
Blacklight Bulb, Replacement, 50W, U-Shape
Mfr # 36RF99
Zoro # G0312545
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Watts 50 W
- Length (In.) 12 21/64 in
- Width (In.) 2 1/8 in
- Depth (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36RF99
- Zoro # G0312545
- UPC # 190735819852
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 12 21/64 in |
Width (In.) | 2 1/8 in |
Depth (In.) | 2 1/8 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 12 3/8 in |
Details
Item | Blacklight Replacement Bulb |
Type | Replacement |
Watts | 50 W |
Bug Killer Bulb Shape | U-Shape |
For Use with Stock Number | 36RF97 |
Accessory Type | Blacklight Bulb |
Bulb Shape | U-Shape |
Product Type | Replacement Bulb |
Compatible with Manufacturer Part Number | 36RF97 |
Total Lamp Wattage | 50 W |
Description
Blacklight Replacement Bulb, Product Type Replacement Bulb, Overall Height 12 3/8 in, Overall Width 2 1/8 in, Overall Depth 2 1/8 in, Total Lamp Wattage 50 W, Compatible with Manufacturer Part Number 36RF97, Bulb Shape U-Shape, Compatible with Grainger Part Number 36RF97
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Replacement Strainer Inlet (33-103121)
- SMITH PERFORMANCE SPRAYERS Cap Nut, Brass (182930)
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Red Triangle (SHSRED-101010-X)
- LEISURE SPORTS Canopy Tent Outdoor Party Shade, Instant Set Up and Easy Storage, Portable Carry Bag, 10x10 (Red) (214497LKE)
- WESTWARD Blacklight Bulb, Replacement, 40W, U-Shape (36RF98)
- WESTWARD Replacement Bulb, 50W (32J166)
- PESTWEST USA LLC PestWest Titan Alpha Rep;acement Plastic Tray (803-000039)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON Attractant, Fly Lure (FA-5000)
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF190)
- Westward Bug Killer Accessories