Shop All Bit Socket Sets
Westward
Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case
Mfr # 54TL64
Zoro # G3381058
Best Seller
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric, SAE
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL64
- Zoro # G3381058
- UPC # 190735956588
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 27/32 in |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9 mm, 9/64 in |
Socket Size | 3/8 in |
Container Height | 2 in |
Container Length | 11 1/2 in |
Container Width | 6 7/8 in |
Description
Westward Tools' 54TL64 3/8 in. Drive Socket Bit Set is a versatile bit socket set that gives you the freedom to work on fasteners of various types and sizes. This set features 27 pieces, including both metric and SAE hex bits. It has a 3/8" female square drive with a chrome finish for increased durability. The bit socket set comes with 6 sockets, which range from 2 to 25 pieces in size. Each one has an overall length of 1 27/32 in., while the container length is 11 1/2 in.. When it comes to working on fasteners, Westward Tools' 54TL64 3/8 in. Drive Socket Bit Set is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. (1773639)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (54TM84)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 8 pcs (54TN85)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 8 pcs (54TM66)
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- Westward Sockets & Ratchets