Shop All Nut Setters and Bit Holders
Westward
Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic
Mfr # 38RV74
Zoro # G2620348
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 3"
- Material Steel
- Bit Style Magnetic Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RV74
- Zoro # G2620348
- UPC # 190735820391
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 3" |
Overall Bit Length | 3 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
Bit Retainer Type | Magnetic |
SAE or Metric | SAE |
Shank Style | Hex Power Drive |
Fastening Tool Item | Bit Holder |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Application - Tools | Power |
Bit Holder Drive Type | Hex |
Description
If you need to secure a nut or bolt, the Westward 38RV74 Bit Holder is the tool for you. The hex power drive provides the necessary torque and the magnetic bit holder ensures that your bits stay in place. With a 3" overall length and 1/4" shank size, this bit holder has a hex shank power drive. This magnetic bit holder allows you to attach bits without using an external handle. It also features a steel construction with an SAE measurement type. Westward's 38RV74 Magnetic Bit Holder will make sure that your next project goes off without a hitch.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- Westward Nut Setters and Bit Holders