Shop All Hole Saw Kits
Westward
Bi-Metal Hole Saw Utility Kit, 8 pcs.
Mfr # 29VX22
Zoro # G8493256
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Plastic and Any Machinable Metal
- Tooth Material Bi-Metal
- Number of Pieces 8
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/2"
- Replacement Arbor No. No. 29VU96 or 29VX02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29VX22
- Zoro # G8493256
- UPC # 190735793459
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/2" |
Pilot Drill Size | 1/4 in dia x 3 in L, 1/4 in dia x 4 in L |
Range of Saw Sizes | 3/4" to 2-1/2" |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 3/4 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/2 in |
Details
Application | Wood, Plastic and Any Machinable Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 8 |
Replacement Arbor No. | No. 29VU96 or 29VX02 |
Includes | (2) Arbors 29VU96, 29VX02 with Pilot Drills |
Item | Hole Saw Kit |
Primary Saw Application | Wood |
Replacement Pilot Drill No. | Mfr. No. 29VX08, 29VU93 |
Arbor Design | Not Included |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Teeth per Inch | 4/6 |
Materials Cut | Metal, Plastics, Sheet Metal, Wood |
Number of Hole Saws | 6 |
Primary Material Application | Wood |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 in L, 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-12 (DWT55000)
- GENERAL WIRE 1 ClogChopper, W/ R-Connector for 1-1/4 - 2 Pipe, (R-1CG)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- WESTWARD Bi-Metal Hole Saw Electrical Kit, 8 pcs. (29VX18)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- WESTWARD Hole Saw Mechanics Kit, 7 pcs. (29VX19)
- XTREME BLU-MOL Electrician Hole Saw Kit Metric, 9 pcs. (D9593M)
- Westward Hole Saws & Cutters