Shop All Automotive Battery Accessories
Westward
Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12
Mfr # 473X80
Zoro # G8533913
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging
- Includes Alligator Clips
- Material Steel
- Overall Height 5 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 473X80
- Zoro # G8533913
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Overall Height | 5 in |
Overall Depth | 6 1/2 in |
Overall Width | 9 1/2 in |
AC Cord Length | 6 ft |
Cable Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 6 A @ 12V, 6 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 6 A @ 12V, Cable Length 6 ft, Cable Wire Gauge 18 AWG, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Housing Material Steel, Includes Alligator Clips, Indoor or Outdoor Use Indoor, Input Current 1.3 A, Input Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Push On Fitting, For 3/8" Fuel Lines, PK2 (K067)
- MAG 1 Bar & Chain Oil, 1 Qt. (MAG69258)
- GATES Super HC Molded Notch Belts, 3VX670 (3VX670)
- WALKER EXHAUST Exhaust Muffler, 21577 (21577)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- WESTWARD Booster Cable, HD, 1 AWG, 25 Ft, Parrot Jaw (5RXG2)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- WESTWARD Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw (5RXG6)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- SOUTHWIRE Coleman Cable 55671523 100 ft. 12 Gauge Primary Wire - Red (130854)
- Westward Automotive Battery Equipment