Shop All Automotive Battery Accessories
Westward
Benchtop Battery Charger, Charging, Maintaining, For Batt. Volt.: 12
Mfr # 473X79
Zoro # G7656378
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging
- Includes Alligator Clips
- Material Steel
- Timer No
- Overall Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 473X79
- Zoro # G7656378
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 6 1/2 in |
Overall Width | 9 1/2 in |
Cable Length | 6 ft |
AC Cord Length | 6 ft |
Overall Height | 5 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, 24 V DC, Charging Current @ Voltage 10 A @ 12V, 5 A @ 24 V, Maintaining Current @ Voltage 5 A @ 24V, Cable Length 6 ft, Cable Wire Gauge 16 AWG, Charge Type Auto On/Off, Charger Function Charging, Maintaining, Housing Material Steel, Includes Alligator Clips, Indoor or Outdoor Use Indoor, Input Current 2.7 A, Input Voltage 120V AC, Overall Depth 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber (BCL-R1-A-1P)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Blue 12 Pack, 12PK (M915101B-EL)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- BALDWIN FILTERS Outer Air Element, 12-11/16 x 24-1/32 in. (PA2456XP)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- WESTWARD Battery Jump Starter, 12V, 44Ah, Automatic (450G82)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- WESTWARD Wheeled Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X76)
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- ALLSTAR PERFORMANCE Allstar Performance ALL76131 2-Gauge Solder Slugs - Pack of 10 (ALL76131)
- Westward Automotive Battery Equipment