Shop All Bench Vises
Westward
Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm
Mfr # 806EN8
Zoro # G710870112
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Type Swivel
- Number of Mounting Holes 3
- Jaw Attachment Type Replaceable
- Reverse Jaw Opening - Maximum 166 mm
- Anvil Width 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 806EN8
- Zoro # G710870112
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Anvil Width | 100 mm |
Overall Width | 281 mm |
Overall Length | 485 mm |
Pipe Diameter - Maximum | 3 15/16 in |
Overall Height | 274 mm |
Pipe Diameter - Minimum | 3/8 in |
Throat Depth | 3 3/4 in |
Mounting Hole Diameter | 14 mm |
Jaw Face Width | 6 in |
Anvil Length | 153 mm |
Description
Bench Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 6 1/2 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 15/16 in, Includes Rotating Head No, High Visibility No, Anvil Length 153 mm, Anvil Width 100 mm, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- WESTWARD 6" Drill Press Vise with Stationary Base (10D752)
- WESTWARD Bench Vise, J.F. 5", T.O. 137mm, T.D. 87mm (806EN7)
- WESTWARD 3" Machine Bench Vise with Stationary Base (10D743)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- LIGHT HOUSE BEAUTY 8 in. Mechanics Vise Reversible Jaw with Swivel Base (LI3681470)
- Westward Vises & Presses