Shop All Puller & Seprator Sets
Westward
Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs
Mfr # 23NY36
Zoro # G5366645
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use to Remove Differential Side Carrier Bearing, for use on Cars and Light Duty Trucks
- Number of Pieces 4
- Application Cars, Light Duty Trucks
- Jaw Style Puller Jaw
- Number of Jaws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23NY36
- Zoro # G5366645
- UPC # 190735777497
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Sizes Included | 15/16 in to 1 11/32 in D, 1 1/8 in to 1 1/2 in D, 1 1/4 in to 1 5/8 in, 1 1/8 in to 1 3/4 in D |
Screw Size | 3/4 x 16 |
Cap Screw Sizes Included | '3/8"-16 Male & Female Thread, 5" Hex. Push Puller Leg(x2), 3/8"-16 Male & Female Thread, 3/8"-16 Male Threads, 4" HEX Extension Leg(x2), 3/8"-16 Male Threads, 5" HEX Extension Leg(x2), 4" Hex. Push Puller Leg(x2) |
Screw Size1 | 3/4 x 16 |
Forcing Screw Size | 18mm Hex. Head, 9/16"-10 Male Square |
Bearing Splitter Sizes Included | 2 5/8 in, 3 3/8 in |
Forcing Screw Length | 6 1/4 in |
Flange Sizes Included | 2 5/8 in to 3 3/8 in |
Description
Bearing Splitter Set, Jaw Spread - Maximum 3 3/8 in, Jaw Types Included Manual, Pulling Capacity 5 ton, Reach - Maximum 1 5/8 in, Screw Length Not Applicable, Screw Size 3/4 x 16, Includes Bar-Type Puller Head with Forcing Screw, Carrying Case, Hex Push-Puller Legs, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum 2 5/8 in, Number of Jaws 2, Number of Pieces 4, Reach - Minimum 1 in, Bearing Splitter Sizes Included 2 5/8 in, 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- STANLEY Stanley 84-098 8" Basic Slip Joint Plier (84-098)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- RIDGID Rivets, PK5 (85920)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- Westward Puller & Seprator Sets