Westward

Bearing Separator, Max Spread 8 In. (Discontinued)


Free Shipping & Returns

Key Features

  • Capacity 6 to 8 in
  • Screw Size 1"-12, L13.78 in
  • Min. Spread (In.) 6 in
  • Max. Spread (In.) 8 in
  • For Use With Wrench & Puller
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screw Size 1"-12, L13.78 in

Details

Item Bearing Separator
Capacity 6 to 8 in
Min. Spread (In.) 6 in
Max. Spread (In.) 8 in
For Use With Wrench & Puller
Spread - Maximum 8 in
Compatible with Product Type Puller, Wrench
Spread - Minimum 6 in

Description

Bearing Separator, Spread - Minimum 6 in, Spread - Maximum 8 in, Compatible with Product Type Puller, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products