Shop All Puller & Seprator Sets
Westward
Bearing Separator, Max Spread 6 In.
Mfr # 23M598
Zoro # G6112565
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4-1/4 to 6 in
- Screw Size 3/4"-16, L10.82 in
- Min. Spread (In.) 4 1/4 in
- Max. Spread (In.) 6 in
- For Use With Wrench & Puller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23M598
- Zoro # G6112565
- UPC # 190735776674
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 3/4"-16, L10.82 in |
Details
Item | Bearing Separator |
Capacity | 4-1/4 to 6 in |
Min. Spread (In.) | 4 1/4 in |
Max. Spread (In.) | 6 in |
For Use With | Wrench & Puller |
Spread - Maximum | 6 in |
Compatible with Product Type | Puller, Wrench |
Spread - Minimum | 4 1/4 in |
Description
Bearing Separator, Spread - Minimum 4 1/4 in, Spread - Maximum 6 in, Compatible with Product Type Puller, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- TUNGALOY Milling Insert, ONMU0507ANEN-MJ AH3, PK10 (6758743)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- GEDORE Starter Tool Kit In L-BOXX 136 (1100-BASIC)
- Westward Puller & Seprator Sets