Shop All Puller & Seprator Sets
Westward
Bearing Separator, Max Spread 4-1/2 In.
Mfr # 23M597
Zoro # G5143065
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3 to 4-1/4 in
- For Use With Wrench & Puller
- Max. Spread (In.) 4 1/2 in
- Min. Spread (In.) 3 in
- Screw Size 5/8"-18, L6.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23M597
- Zoro # G5143065
- UPC # 190735776667
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 5/8"-18, L6.50 in |
Details
Item | Bearing Separator |
Capacity | 3 to 4-1/4 in |
For Use With | Wrench & Puller |
Max. Spread (In.) | 4 1/2 in |
Min. Spread (In.) | 3 in |
Spread - Maximum | 4 1/2 in |
Spread - Minimum | 3 in |
Compatible with Product Type | Puller, Wrench |
Description
Bearing Separator, Spread - Minimum 3 in, Spread - Maximum 4 1/2 in, Compatible with Product Type Puller, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Pro Brad Nailer Kit 18Ga (NT50A5M)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- CAL-VAN TOOLS 5Ton Bar Type Puller Bearing Separator Set (502)
- Westward Pullers and Separators