Shop All Puller & Seprator Sets
Westward
Bearing Separator, Max Spread 3 In.
Mfr # 23M603
Zoro # G6064965
original price:
$40.79
6% off
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 to 3 in
- Max. Spread (In.) 3 in
- For Use With Wrench & Puller
- Screw Size 1/2"-20, L5.31 in
- Min. Spread (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23M603
- Zoro # G6064965
- UPC # 190735776711
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 1/2"-20, L5.31 in |
Details
Item | Bearing Separator |
Capacity | 2 to 3 in |
Max. Spread (In.) | 3 in |
For Use With | Wrench & Puller |
Min. Spread (In.) | 2 in |
Spread - Minimum | 2 in |
Spread - Maximum | 3 in |
Compatible with Product Type | Puller, Wrench |
Description
Bearing Separator, Spread - Minimum 2 in, Spread - Maximum 3 in, Compatible with Product Type Puller, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 48-C DOMINATOR 48" CURVED PRY BAR (MY14119)
- FORWARD THINKING Grab 1219 Pick Up Tool (50449)
- STARRETT Edge Finder (827MA)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- Westward Puller & Seprator Sets