Shop All Puller & Seprator Sets
Westward
Bearing Separator, 15/16 In Max Spread
Mfr # 23NY32
Zoro # G5307477
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 ton
- Number of Pieces 1
- Application For Pulling Attachment Clamping
- Min. Spread (In.) 1/4 in
- Includes (2) Block, (2) Screw, (4) Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23NY32
- Zoro # G5307477
- UPC # 190735777459
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Screw Size | 5/16 in to 18 in |
Screw Width | 1 11/16 in |
Tapped Hole Thread Size | 5/16"-18 |
Details
Item | Bearing Separator |
Capacity | 2 ton |
Number of Pieces | 1 |
Application | For Pulling Attachment Clamping |
Min. Spread (In.) | 1/4 in |
Includes | (2) Block, (2) Screw, (4) Nut |
For Use With | Jaw or Push Pullers |
Max. Spread (In.) | 15/16 in |
Spread - Maximum | 1 in |
Spread - Minimum | 1/4 in |
Compatible with Product Type | Jaw or Push Pullers |
Description
Bearing Separator, Spread - Minimum 1/4 in, Spread - Maximum 1 in, Tapped Hole Thread Size 5/16 In.-18, Application For Pulling Attachment Clamping, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Jaw or Push Pullers, Includes (2) Block, (2) Screw, (4) Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP BIT ZIP WNDW/DR 1/4""ROTO (WD1)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025 (HMK1025)
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- OTC Crank/Cam Seal Service Kit (7196)
- Westward Pullers and Separators