Shop All Suspension Tools
Westward
Bearing Race/Seal Driver Kit, 8 Pieces
Mfr # 32J061
Zoro # G6209734
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189
- Application Smoothly And Quickly Position a Bearing In The Inner Hole of The Axle
- Material Plastic
- Includes 6 HD Bearing Drivers, Carrying Case, Handle Grip
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32J061
- Zoro # G6209734
- UPC # 190735811979
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189 |
Details
Item | Bearing Race/Seal Driver Kit |
Application | Smoothly And Quickly Position a Bearing In The Inner Hole of The Axle |
Material | Plastic |
Includes | 6 HD Bearing Drivers, Carrying Case, Handle Grip |
Number of Pieces | 8 |
Color | Black, Blue, Brown, Green, Orange, Red, Silver |
For Vehicle Tool Category | Driver kit |
Tool Type | Bearing Race/Seal Driver Kit |
Description
Bearing Race/Seal Driver Kit, Tool Type Bearing Race/Seal Driver Kit, Material Plastic, For Vehicle Tool Category Driver kit, Color Black, Blue, Brown, Green, Orange, Red, Silver, Includes 6 HD Bearing Drivers, Carrying Case, Handle Grip, Number of Pieces 8, Application Smoothly And Quickly Position a Bearing In The Inner Hole of The Axle, Size 1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1177DP0CHR Door Stop (1177DP0CHR)
- ILC Replacement for Welch Allyn 02200-u replacement light bulb lamp (02200-U WELCH ALLYN)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- GROTE Terminal Strip, 6 Stud (82-2312)
- WESTWARD Locknut Socket, Front Wheel, 2 3/4 In (1MZN1)
- WESTWARD Boot Clamp Plier, CV Joint, Length 12 In (1MZN5)
- WESTWARD Adapter Set, Master Ball Joint (1MZL8)
- WESTWARD Seal Puller, 3/4 in. (45FF24)
- WESTWARD Seal Driver Set, 10 pcs. (45FF27)
- POWERBUILT Tie Rod/Ball Joint Separator (648468)
- OTC BALL JOINT SEPARATOR (OTC6535)
- Westward Suspension Tools