Shop All Pullers
This Product is Discontinued
Westward
Bearing Puller Set, 7 ton, 2 Jaws, Steel (Discontinued)
Mfr # 23NY37
Zoro # G5307312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Cross Block Assembly, Forcing Screws, Puller Jaws, Puller Jaws Retaining Yoke, Step Plates
- Features Alternators, Generators, Power Steering and Crankshaft Pulleys, Removals of Pinion Bearings, Side Bearings, Timing Gears and Harmonic Balancers
- Jaw Reach 2 in
- Capacity 7 ton
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Sizes Included | 2 5/8 in to 3 3/8 in |
Jaws Width | 3 3/8 in |
Forcing Screw Size | 3/4"-16 Male Thread x 6-11/16"L |
Description
Bearing Puller Set, Jaw Spread - Maximum 3 3/8 in, Jaw Types Included Puller Jaw, Pulling Capacity 7 ton, Reach - Maximum 2 in, Screw Length Not Applicable, Includes Cross Block Assembly, Forcing Screws, Puller Jaws, Puller Jaws Retaining Yoke, Step Plates, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum 2 5/8 in, Number of Jaws 2, Number of Pieces 2, Reach - Minimum 1 in, Bearing Splitter Sizes Included Not Applicable, Cap Screw Sizes Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.