Shop All Battery Testers
Westward
Battery Tester, Glass Type
Mfr # 1EFX6
Zoro # G2457786
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Type
- Includes Color Coded Temperature Scale
- Construction Plastic
- Product Type Battery Fluid Tester
- Overall Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EFX6
- Zoro # G2457786
- UPC # 190735747964
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Overall Depth | 5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 in |
Overall Height | 13 1/2 in |
Details
Item | Battery Fluid Tester |
Type | Glass Type |
Includes | Color Coded Temperature Scale |
Construction | Plastic |
Product Type | Battery Fluid Tester |
Tester Number of Batteries Required | 0 |
Includes Tester Batteries | No |
Batteries Tested | 12V, 24V, 6V, AGM, EFB, SLI |
Digital Display Screen Type | No Display |
Description
Battery Fluid Tester, Product Type Battery Fluid Tester, Overall Width 5 in, Overall Height 13 1/2 in, Overall Depth 5 in, Batteries Tested 12V, 24V, 6V, AGM, EFB, SLI, Load Amperage Not Applicable, Maximum Input Voltage Not Applicable, Minimum Input Voltage Not Applicable, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Not Applicable, Number of Test Leads Not Applicable, Includes Tester Batteries No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Sound Level Meter, 30 to 130 dB Range (R1620)
- J.W. WINCO GN743-14-G1/2-A Oil Sight Glass (743-14-G1/2-A)
- FLUKE Digital Compound Gauge, -12 to 0 to 500 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G07)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- WESTWARD Tester, Battery (4Z581)
- WESTWARD Tester, Battery, 200 A (3Z634)
- WESTWARD Battery Tester, Professional (1EFX5)
- WESTWARD Refractometer, Handheld (1EFX8)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- Westward Battery Testers