Shop All Battery Testers
Westward
Battery Tester, Analog, 50 to 125A, Low Res
Mfr # 22YM06
Zoro # G5317654
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Load Ranges 50 to 125A
- Voltage Range 0 to 16V
- Works With 6V and 12V Batteries
- Cold Cranking Amps 500 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22YM06
- Zoro # G5317654
- UPC # 190735776438
- Country of Origin China
- Category Battery Testers
Dimensions
Width (In.) | 4 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 4 1/2 in |
Height (In.) | 10 3/4 in |
Overall Depth | 4 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 in |
Overall Height | 10 3/4 in |
Display Size | 8.5 cm |
Description
Battery Tester, Product Type Battery Tester, Overall Width 4 in, Overall Height 10 3/4 in, Overall Depth 4 1/2 in, Batteries Tested 12V, 6V, Load Amperage 125 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 500 A, Minimum Cold Cranking Amperage 300 A, Display Type Analog, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type No Display, Tester Battery Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer, 40 to 3940 fpm (407123)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1233)
- TSI ALNOR Bio Hood and Frame Kit, 10 In X 21 In (801205)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- WESTWARD Circuit Tester, 6/12/24V (1EKN8)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- WESTWARD Tester, Battery (4Z581)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- Westward Battery Testers