Shop All Battery Testers
Westward
Battery Tester, Analog, 50 to 100A, Low Res
Mfr # 22YM05
Zoro # G5317636
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Load Ranges 50 to 100A
- Voltage Range 0 to 16V
- Works With 6V and 12V Batteries
- Cold Cranking Amps 200 to 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22YM05
- Zoro # G5317636
- UPC # 190735776421
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 3 1/2 in |
Height (In.) | 12 4/5 in |
Width (In.) | 6 1/2 in |
Display Size | 10.5 cm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 12 7/8 in |
Overall Width | 6 1/2 in |
Overall Depth | 3 1/2 in |
Description
Battery Tester, Product Type Battery Tester, Overall Width 6 1/2 in, Overall Height 12 7/8 in, Overall Depth 3 1/2 in, Batteries Tested 12V, 6V, Load Amperage 100 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 200 A, Display Type Analog, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type No Display, Tester Battery Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD CleanStat Floor Finish (B8105)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- EXTECH Detector, Gas Leak (FG100)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA1)
- WESTWARD Battery Tester, 50 to 500A, 12V, Analog (34NK65)
- WESTWARD Tester, Battery (4Z581)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- WESTWARD Refractometer, Handheld (1EFX8)
- WESTWARD Circuit Tracer Kit, 18/24/36V (1EKN5)
- WESTWARD Tester, Battery, 200 A (3Z634)
- WESTWARD Battery Tester, Professional (1EFX5)
- Westward Battery Testers