Shop All Battery Testers
Westward
Battery Tester, 50 to 500A, 12V, Analog
Mfr # 34NK65
Zoro # G0072935
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Ranges 50 to 500A
- Voltage Range 12V
- Works With 12V Batteries
- Width (In.) 10 1/2 in
- Probe Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 34NK65
- Zoro # G0072935
- UPC # 190735816806
- Country of Origin China
- Category Battery Testers
Dimensions
Width (In.) | 10 1/2 in |
Depth (In.) | 4 1/2 in |
Height (In.) | 10 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 10 1/2 in |
Display Size | 12.7 cm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 10 1/2 in |
Description
Battery Tester, Product Type Battery Tester, Overall Width 10 1/2 in, Overall Height 10 1/2 in, Overall Depth 4 1/2 in, Batteries Tested 12V, Load Amperage 500 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 0 A, Display Type Analog, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type No Display, Tester Battery Voltage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- DICKSON 8 Pressure Chart Recorder (PW866)
- WESTWARD Tester, Battery, 200 A (3Z634)
- WESTWARD Circuit Tester, 6/12/24V (1EKN8)
- WESTWARD Battery Tester, Professional (1EFX5)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- WESTWARD Refractometer, Handheld (1EFX8)
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- Westward Battery Testers